FACTORY SEALED SWITCH UNILET

Item #: 0078572

Cat #: EDSC150F2

UPC: 781381325516

$ 551.02 EA
Company wide:
0 in stock
Documents & Guides
UNILETS EDSC Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Number Of Poles: 2, Actuator: Front Operated, Enclosure: NEMA 7CD, 9EFG, Mounting: Surface Mount With 1/2 IN Feed-Thru Hub, HP Rating: 1 HP At 120 VAC, 2 HP At 240 VAC, Material: Malleable Iron Body, Nylon 6/6 Handle, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 4.63 IN, Width: 3 IN, Depth: 4.69 IN, Standard: UL 894, UL 1203, E10523, E81751 UL Listed, Class I, Group B, As Well As Class I, Groups C And D, Class II, Groups E, F, G, And Class III, For Use In Classified Areas Where Ignitable Vapors, Gases Or Highly Combustible Dusts Are Present

Overview

UNILETS EDSC Series 1-Gang Tumbler Switch, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Number Of Poles: 2, Actuator: Front Operated, Enclosure: NEMA 7CD, 9EFG, Mounting: Surface Mount With 1/2 IN Feed-Thru Hub, HP Rating: 1 HP At 120 VAC, 2 HP At 240 VAC, Material: Malleable Iron Body, Nylon 6/6 Handle, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Height: 4.63 IN, Width: 3 IN, Depth: 4.69 IN, Standard: UL 894, UL 1203, E10523, E81751 UL Listed, Class I, Group B, As Well As Class I, Groups C And D, Class II, Groups E, F, G, And Class III, For Use In Classified Areas Where Ignitable Vapors, Gases Or Highly Combustible Dusts Are Present
Also known as: 781381325516, EDSC150F2, APPEDSC150F2

Specifications

Material: Malleable Iron
Type: Front Operated Switch, Feed Through
Volts AC: 120, 277
Amps: 20
Gangs: 1
Material: Malleable Iron
Volts AC: 120, 277
Gangs: 1
Type: Front Operated Switch, Feed Through
Amps: 20