ECP PLUG 20A 250V 2W3P

Item #: 0078570

Cat #: ECP20232

UPC: 781381105873

$ 220.82 EA
Company wide:
0 in stock
Appleton U-Line Interchanger ECP Standard Plug, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 250 VAC, Material: Copperfree (Less Than 4/10 Of 1 PCT) Aluminum, Nema Rating: NEMA 7BCD, 9G, Plug Cable Diameter: 0

Overview

Appleton U-Line Interchanger ECP Standard Plug, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 AMP, Voltage Rating: 250 VAC, Material: Copperfree (Less Than 4/10 Of 1 PCT) Aluminum, Nema Rating: NEMA 7BCD, 9G, Plug Cable Diameter: 0

Electrical products that work flawlessly under the harshest conditions go unnoticed everyday. The Appleton brand has long been the hallmark for the protection of people and equipment while delivering reliable power. Count on certified protection for any environment, from ordinary commercial settings to harsh industrial conditions, in any region of the world. Our fittings, lighting, and power distribution solutions are designed to operate without incident: because failure is not an option.

Also known as: 781381105873, ECP20232, APPECP20232

Specifications

Type: Grounding, Industrial Grade, Python, Plug
Color: Black
Amps: 20
NEMA Configuration: 6-20P
Material: Aluminum
Type: Grounding, Industrial Grade, Python, Plug
Amps: 20
Material: Aluminum
Color: Black
NEMA Configuration: 6-20P