
Rigid Three-Piece Coupling, 1", Threaded, Malleable
Item #: 0078567
Cat #: EC100
UPC: 781381247801
$ 18.84 EA
Company wide:
410
in stock
Documents & Guides
Rigid Three-Piece Coupling, 1", Threaded, Malleable
Overview
Rigid Three-Piece Coupling, 1", Threaded, Malleable
O-Z/Gedney™ threaded three piece couplings join two lengths of conduit when neither can be turned. Elbows provide a 90° change of direction in a conduit run. Gasket elbows also provide a compact wire pulling point.
Also known as: 781381247801, EC100, APPEC100, ericson, union, three piece union, erickson, PONCHO, Butterfield
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 in |
| Insulation: | Non-Insulated |
| Material: | Malleable Iron |
| Insulation: | Non-Insulated |
| Diameter: | 1 in |