Conduit Body, Type: C, Size: 3", Form 7, Malleable Iron

Item #: 0078559

Cat #: APPC87

UPC: 781381514521

$ 317.89 EA
Company wide:
4 in stock
Documents & Guides
Conduit Body, Type: C, FM7, Size: 3", Material: Grayloy Iron.

Overview

Conduit Body, Type: C, FM7, Size: 3", Material: Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381514521, APPC87

Specifications

Diameter: 3 in
Family / Style: Form 7
Type: Type C
Material: Iron Alloy
Diameter: 3 in
Type: Type C
Family / Style: Form 7
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)