Conduit Body, Type: C, Size: 2-1/2", Form 35, Malleable Iron

Item #: 0078555

Cat #: C250M

UPC: 781381165808

$ 229.71 EA
Company wide:
6 in stock
Conduit Body, Type: C, FM35, Size: 2-1/2", Material: Malleable Iron.

Overview

Conduit Body, Type: C, FM35, Size: 2-1/2", Material: Malleable Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381165808, C250M, APPC250M

Specifications

Material: Malleable Iron
Type: Type C
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in
Type: Type C

Customer Reviews

No reviews for this product
(0)