Liquidtight Strain Relief Cord and Cable Connector, 1/2" Hub, Cable Range 0.625 - 0.750", Steel

Item #: 0078534
Cat #: CG6250S
UPC: 781381449380
$ 11.78 EA
Company wide:
375 in stock
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 1/2 Inch Hubs Cable Range 0.625 - 0.750 Inch, Steel, Color Code: Orange

Overview

Liquidtight Strain Relief Cord and Cable Connector, 1/2 Inch Hubs Cable Range 0.625 - 0.750 Inch, Steel, Color Code: Orange
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381449380, CG6250S, APPCG6250S

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.625 - 0.750 in
Diameter: 1/2 in
Diameter Range: 0.625 - 0.750 in
Material: Steel

Customer Reviews

No reviews for this product
(0)