Liquidtight Strain Relief Cord and Cable Connector, 1" Hub, Cable Range 0.500 - 0.625", Steel

Item #: 0078533

Cat #: CG50100S

UPC: 781381449434

$ 21.09 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 1 Inch Hubs Cable Range 0.500 - 0.625 Inch, Steel, Color Code: Pink

Overview

Liquidtight Strain Relief Cord and Cable Connector, 1 Inch Hubs Cable Range 0.500 - 0.625 Inch, Steel, Color Code: Pink

Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381449434, CG50100S, APPCG50100S

Specifications

Diameter: 1 in
Material: Steel
Diameter Range: 0.500 - 0.625 in
Diameter: 1 in
Diameter Range: 0.500 - 0.625 in
Material: Steel