Liquidtight Strain Relief Cord and Cable Connector, 3" Hub, Cable Range 2.687 - 3.062", Steel

Item #: 0078532

Cat #: CG268300

UPC: 781381448314

$ 284.24 EA
Company wide:
1 in stock
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 3 Inch Hubs Cable Range 2.687 - 3.062 Inch, Steel

Overview

Liquidtight Strain Relief Cord and Cable Connector, 3 Inch Hubs Cable Range 2.687 - 3.062 Inch, Steel

Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.

Also known as: 781381448314, CG268300, APPCG268300

Specifications

Diameter: 3 in
Material: Aluminum
Diameter Range: 2.867 - 3.062 in
Diameter: 3 in
Diameter Range: 2.867 - 3.062 in
Material: Aluminum