Capped Bushing, Threaded, Size: 2", Malleable Iron/Polyethylene Cap

Item #: 0078519

Cat #: BUC200

UPC: 781381162852

$ 7.87 EA
Company wide:
0 in stock
Documents & Guides
Capped Bushing, Threaded, Size: 2 Inch, Malleable Iron/Polyethylene Cap, For Use With Rigid/IMC Conduit.

Overview

Capped Bushing, Threaded, Size: 2 Inch, Malleable Iron/Polyethylene Cap, For Use With Rigid/IMC Conduit.
Also known as: 781381162852, BUC200, APPBUC200

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in