Sealing Locknut, Size: 3", PVC Gasketed, Steel/Zinc

Item #: 0078513

Cat #: BLSG300

UPC: 781381501361

$ 60.79 EA
Company wide:
590 in stock
Documents & Guides
Sealing Locknut, Size: 3 Inch, Material: Zinc Plated Steel, PVC Gasketed, For Rigid/IMC Conduit. Package Quantity: 50.

Overview

Sealing Locknut, Size: 3 Inch, Material: Zinc Plated Steel, PVC Gasketed, For Rigid/IMC Conduit. Package Quantity: 50.

Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles.

Also known as: 781381501361, BLSG300, APPBLSG300

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel