1 1/2 Mogul Unilet Type Lr

Item #: 0078512

Cat #: BLR150M

UPC: 781381463591

$ 488.16 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: Mogul LR, Size: 1 1/2", Material: Malleable Iron. Includes: Cover & Gasket.

Overview

Conduit Body, Type: Mogul LR, Size: 1 1/2", Material: Malleable Iron. Includes: Cover & Gasket.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381463591, BLR150M, APPBLR150M

Specifications

Material: Malleable Iron
Hub Diameter: 1 1/2 in
Material: Malleable Iron
Hub Diameter: 1 1/2 in