Conduit Body, Type: Mogul LB, Size: 4", 6X, Aluminum

Item #: 0078510

Cat #: BLB400A

UPC: 781381474535

$ 2468.81 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: Mogul LB, Size: 4 Inch, Material: Aluminum, Includes: Cover & Gasket

Overview

Conduit Body, Type: Mogul LB, Size: 4 Inch, Material: Aluminum, Includes: Cover & Gasket

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381474535, BLB400A, APPBLB400A

Specifications

Material: Aluminum
Hub Diameter: 4 in
Material: Aluminum
Hub Diameter: 4 in