
Conduit Body, Type: Mogul LB, Size: 3-1/2", Material: Malleable Iron
Item #: 0078509
Cat #: BLB350M
UPC: 781381474320
$ 1100.00 EA
Clearance
Price good while supplies last
Company wide:
5
in stock
Documents & Guides
Conduit Body, Type: Mogul LB, Size: 3-1/2 Inch, Material: Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: Mogul LB, Size: 3-1/2 Inch, Material: Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381474320, BLB350M, APPBLB350M
Specifications
| Material: | Malleable Iron |
| Hub Diameter: | 3 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 3 1/2 in |