Conduit Body, Type Mogul LB, Diameter 1", Malleable Iron

Item #: 0078507

Cat #: BLB100M

UPC: 781381459419

$ 254.86 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type Mogul LB, Diameter 1 Inch, Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type Mogul LB, Diameter 1 Inch, Malleable Iron, Includes: Cover & Gasket, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381459419, BLB100M, APPBLB100M

Specifications

Material: Malleable Iron
Type: Type LB
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type LB