
2-1/2", Type C, Aluminum Mogul Conduit Body
Item #: 0078503
Cat #: BC250A
UPC: 781381474344
$ 1249.02 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: Mogul C, Size: 2-1/2", Material: Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: Mogul C, Size: 2-1/2", Material: Aluminum. Includes: Cover & Gasket.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381474344, BC250A, APPBC250A
Specifications
| Material: | Aluminum |
| Hub Diameter: | 2 1/2 in |
| Material: | Aluminum |
| Hub Diameter: | 2 1/2 in |