400amp Plug Assem 4p S2 2.500d

Item #: 0078492

Cat #: AP40034E

UPC: 781381295543

$ 2986.87 EA
Company wide:
0 in stock
Appleton Ap40034e Powertite Grounding Style 2 Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 400 - 1000 Mcm, Amperage Rating: 400 Amp, Voltage Rating:600 Vac At 50 - 400 Hz, 250 Vdc, Phase: 3 Ph, Material: Copperfree

Overview

Appleton Ap40034e Powertite Grounding Style 2 Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 400 - 1000 Mcm, Amperage Rating: 400 Amp, Voltage Rating:600 Vac At 50 - 400 Hz, 250 Vdc, Phase: 3 Ph, Material: Copperfree
Also known as: 781381295543, AP40034E, APPAP40034E

Specifications

Material: Aluminum
Material: Aluminum