
Mounting Box With Angle Adapter, 1 Outlet, 2-1/2" Hub
Item #: 0078475
Cat #: AJA720
UPC: 781381130936
$ 614.11 EA
Company wide:
0
in stock
Documents & Guides
Appleton Aja720 Mounting Box With Angle Adapter, Number Of Outlet: 1, Material:copperfree (4/10 Of 1 Pct Maximum) Aluminum, Size: 2-1/2 In, Cable Entry: (1) 2-1/2 In Npt Hub, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 200 Ampreceptacles
Overview
Appleton Aja720 Mounting Box With Angle Adapter, Number Of Outlet: 1, Material:copperfree (4/10 Of 1 Pct Maximum) Aluminum, Size: 2-1/2 In, Cable Entry: (1) 2-1/2 In Npt Hub, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 200 Ampreceptacles
Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.
Also known as: 781381130936, AJA720, APPAJA720
Specifications
| Amps: | 200 |
| Type: | Mounting Box |
| Material: | Aluminum |
| Amps: | 200 |
| Material: | Aluminum |
| Type: | Mounting Box |