LED Area and Wall Light

Item #: 0078458

Cat #: AL2550LPCGY

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Area Light, LED, Photo Control, 120V, Lumens: 2417, Color Temperature: 4699K, Diameter: 9.4", Finish: Gray. Life: 50,000 Hours. Replaces a 65W CFL, 100W Mercury Vapor or a 200W Incandescent.

Overview

Area Light, LED, Photo Control, 120V, Lumens: 2417, Color Temperature: 4699K, Diameter: 9.4", Finish: Gray. Life: 50,000 Hours. Replaces a 65W CFL, 100W Mercury Vapor or a 200W Incandescent.
Also known as: AL2550LPCGY, COOAL2550LPCGY

Specifications

Volts AC: 120
Color: Gray
Color Temperature: 4700 (Cool White)
Type: Area Light
Wattage: 29
Mounting: Wall
Light Technology: LED
Volts AC: 120
Color Temperature: 4700 (Cool White)
Wattage: 29
Light Technology: LED
Color: Gray
Type: Area Light
Mounting: Wall