Generator, Standby, 100kW, 417A, LP Powered, 120/240VAC, 1PH

Item #: 0078435

Cat #: QT10068AVAC

UPC: 696471610093

Company wide:
0 in stock
Documents & Guides
Generator, Standby, 100 kW, 417 Amp, LP Powered, 120/240 Volt AC, 1-Phase, Aluminum

Overview

Generator, Standby, 100 kW, 417 Amp, LP Powered, 120/240 Volt AC, 1-Phase, Aluminum

Keep all your business’s essentials up and running automatically with Generac's Commercial Series 100kW generator. Take advantage of a durable aluminum, all-weather enclosure option providing substantial protection from the elements. Aluminum's corrosion resistance prolongs the life of your generator.

Also known as: 696471610093, QT10068AVAC, GPSQT10068AVAC

Specifications

Volts AC: 120, 240
Mounting: Pad
Amps: 415
Standards: California Proposition 65
Wattage: 100 kW
Volts AC: 120, 240
Amps: 415
Wattage: 100 kW
Mounting: Pad
Standards: California Proposition 65