FDC Device Box, 1-Gang, 3/4", PVC Coated Steel

Item #: 0078367

Cat #: PV0700FDC2

UPC: 847656071714

$ 223.10 EA
Company wide:
0 in stock
Documents & Guides
FDC Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 2.69", Material: PVC Coated Steel

Overview

FDC Device Box, 1-Gang, Hub Size: 3/4". Box Depth: 2.69", Material: PVC Coated Steel

Calbond Type FS & FD PVC coated device boxes and covers offer corrosion protection to conduit systems and accommodates wiring devices and access for taps and splices. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled system.

Also known as: 847656071714, PV0700FDC2, CLBPV0700FDC2

Specifications

Color: Black
Gangs: 1
Depth: 2.690 in
Material: PVC Coated Steel
Number of Hubs: 2
Color: Black
Depth: 2.690 in
Number of Hubs: 2
Gangs: 1
Material: PVC Coated Steel