Transformer, 30KVA, 3P, 380 Delta, 220Y/127V, Isolation

Item #: 0078350

Cat #: T2A795523S

UPC: 047503795521

Company wide:
0 in stock
30 KVA, 3-Phase, 380 Delta Primary Volts - 220Y/127 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 25.50" x 24.40" x 19.40".

Overview

30 KVA, 3-Phase, 380 Delta Primary Volts - 220Y/127 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 25.50" x 24.40" x 19.40".

Core Design. Cores are high-quality electrical steel from industry-leading suppliers n 3R Compliant. All new units ship with weather shields already installed n Flexibility. When a weather shield is not needed, it can easily be removed n Terminal Lugs. Primary and secondary terminals come standard with lugs (up to 112.5kVA) for quicker, easier connections n Isolating Pads. Extra padding reduces noise and vibration, assuring quiet operation n Aluminum Windings. Aluminum provides increased insulation life, cooler operation, and lower losses n Consistent Fit/Form. Enclosure sizes of DOE 2016 units are identical to TP-1 sizes

Also known as: 047503795521, T2A795523S, ACMT2A795523S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection
  • Optional weather shield - WSA1

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 380 Delta
Volt Amps: 30kVA
Secondary Voltage: 127/220Y
Phase: 3
Primary Voltage: 380 Delta
Secondary Voltage: 127/220Y
Type: Dry Type Transformer
Volt Amps: 30kVA