Stainless Steel Wire Cable Tie, Black, 10" Long, 100lb Rating

Item #: 0078343

Cat #: S6410

UPC:

Company wide:
0 in stock
Documents & Guides
Stainless Steel Wire Cable Tie, Black, 2.920 inch Diameter, 10 Inch Long, 100lb Rating

Overview

Stainless Steel Wire Cable Tie, Black, 2.920 inch Diameter, 10 Inch Long, 100lb Rating

Heyco crimp lock PVC coated stianless steel wire cable ties have a smooth vinyl jacketing that prevents damage to installation cable insulation. Easy field installation using standard pliers or wire cutters to both crimp the sleeve and cut the excess wire.


Also known as: S6410, HEYS6410, SUNBUNDLER

Specifications

Weight Capacity: 100 lbs
Color: Black
Material: Stainless Steel
Length: 10 in
Width: 0.060 in
Weight Capacity: 100 lbs
Material: Stainless Steel
Width: 0.060 in
Color: Black
Length: 10 in