
Selector Switch, 3 Position, Black Knob Type, 2NO Contact, 30mm
Item #: 0078342
Cat #: 10250T21KB-POP
UPC: 786685393902
$ 210.78 EA
Company wide:
0
in stock
Documents & Guides
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, 2 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Point of Purchase clamshell
Overview
30.5 mm, Heavy-Duty, Assembled Selector Switch, Knob Type, Non-illuminated, 3-Position, 60° Throw, Operating Mode: Maintained, 2 NO Contact. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Point of Purchase clamshell
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 786685393902, 10250T21KB-POP, CUT10250T21KBPOP
Specifications
| Volts DC: | 600 |
| Type: | Non-Illuminated, Maintained, 2NO, 3 Position |
| Color: | Black |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC: | 600 |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, Maintained, 2NO, 3 Position |
| Volts AC: | 600 |