Mini-Pendant, 1-Light, 100W, Steel

Item #: 0078334

Cat #: V2421-33

UPC: 748066324219

Call for price
Company wide:
0 in stock
Documents & Guides
Mini-Pendant socket and cord, Max Wattage: 100, Medium Base, Color: Steel. Bulb Not Included.

Overview

Mini-Pendant socket and cord, Max Wattage: 100, Medium Base, Color: Steel. Bulb Not Included.
Also known as: 748066324219, V2421-33, VINV242133

Specifications

Base: Medium Screw (E26)
Wattage: 100
Type: Mini Pendant
Base: Medium Screw (E26)
Type: Mini Pendant
Wattage: 100