LED Floodlight

Item #: 0078319

Cat #: OFL1 LED P2 50K MV

UPC: 889804467321

Company wide:
0 in stock
Documents & Guides
LITOFL1LED P1 50K MVOLT YK LITOFL1LED P1 50K MVOLT YK DDBXB

Overview

LITOFL1LED P1 50K MVOLT YK LITOFL1LED P1 50K MVOLT YK DDBXB
Also known as: 889804467321, OFL1 LED P2 50K MV, LITOFL1LEDP150KMVO

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Volts AC Range: 120 - 277
Color: Dark Bronze
Light Technology: LED