Panel 3R/4/4X/12/13, 50x38

Item #: 0078281

Cat #: A54P42G

UPC: 783510150273

$ 621.87 EA
Company wide:
0 in stock
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, Dimensions: 50" x 38"

Overview

Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, Dimensions: 50" x 38"

Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150273, A54P42G, HOFA54P42G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Material: Steel
Width: 39 in
Finish: Galvanized
Height: 51 in
Material: Steel
Finish: Galvanized
Width: 39 in
Height: 51 in