
Deep Strut w/ 3" Slots, Steel, Pre-Galv, 1-5/8" 20'
Item #: 0078237
Cat #: PS 200 S 20' PGAL
UPC: 702316530775
Call for price
Company wide:
0
in stock
Documents & Guides
Deep Strut - 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 12 Gauge
Overview
Deep Strut - 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 12 Gauge
Channel w/ 3" Slots, Steel, Pre-Galv, 1-5/8" 20'
Also known as: 702316530775, PS 200 S 20' PGAL, PSTP1000SL20PGPSQ, Honey Badgers, Junior Strut
Specifications
| Height: | 1 5/8 in |
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |