NH DIN Dual Indication Fuse Link, Size 00, 160 Amp, 500V

Item #: 0078216

Cat #: 160NHG00B

UPC: 051712625883

$ 96.81 EA
Company wide:
0 in stock
Documents & Guides
NH DIN Dual Indication Fuse Link, Size 000, 160 Amp, 500Vac/250Vdc, 120,000A Breaking Capacity, RoHS Compliant, With Metal Gripping Lugs

Overview

NH DIN Dual Indication Fuse Link, Size 000, 160 Amp, 500Vac/250Vdc, 120,000A Breaking Capacity, RoHS Compliant, With Metal Gripping Lugs
Also known as: 051712625883, 160NHG00B, BUS160NHG00B

Specifications

Volts AC: 500
Amps: 160
Type: Dual-Indication
Volts AC: 500
Type: Dual-Indication
Amps: 160