Little Inch Miniature Fluorescent Undercabinet Fixture HP Series

Item #: 0078192
Cat #: HP213
UPC: 78116260005
Call for price
Company wide:
0 in stock
Documents & Guides
ALK HP-213 2-F13T5TANDEM SURF FIX

Overview

ALK HP-213 2-F13T5TANDEM SURF FIX
Also known as: 78116260005, HP213, ALKHP213

Specifications

Type: Industrial Control, Transformer
Volt Amps: 750
Phase: 1
Volts AC Primary: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Volts AC Secondary: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Phase: 1
Volts AC Secondary: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 750
Volts AC Primary: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600

Customer Reviews

No reviews for this product
(0)