Little Inch Miniature Fluorescent Undercabinet Fixture HP Series

Item #: 0078189

Cat #: HP116

UPC: 649946600037

Company wide:
0 in stock
Documents & Guides
ALK HP-116 2-F8T5TANDEM SURF FIXT

Overview

ALK HP-116 2-F8T5TANDEM SURF FIXT
Also known as: 649946600037, HP116, ALKHP116

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Volt Amps: 75
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24