90° 1" Iron, Capped Elbow

Item #: 0078172

Cat #: Y-3M

UPC: 783936970127

$ 48.10 EA
Company wide:
22 in stock
Documents & Guides
90° 1" Iron, Capped Elbow

Overview

90° 1" Iron, Capped Elbow
Also known as: 783936970127, Y-3M, KILY3M

Features & Benefits

  • Threaded for rigid conduit or IMC
  • Smooth integral bushings to prevent damage to wires

Specifications

Diameter: 1 in
Material: Iron
Diameter: 1 in
Material: Iron