SEAL FTG FE 1"

Item #: 0078169

Cat #: EY-3M

UPC: 783936111452

Company wide:
0 in stock
KIL EY-3M SEAL FTG FE 1"

Overview

KIL EY-3M SEAL FTG FE 1"
Also known as: 783936111452, EY-3M, KILEY3M

Features & Benefits

  • Large opening for easy packing of fiber and pouring of compound
  • Integral bushings in conduit hubs to protect conductor insulation from damage
  • NPT tapped hubs to ensure ground continuity
  • 25% conductor fill
  • EY-T style supplied with removable close nipples

Specifications

Material: Iron
Material: Iron