Hps Bal 100w S54 Quad C&c

Item #: 0078139

Cat #: 71A8091-500D

UPC: 781087809150

$ 182.31 EA
Company wide:
0 in stock
Documents & Guides
Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/208/240/277 Vac, Input Amps: 2.2/1.3/1.1/0.9 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 100

Overview

Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120/208/240/277 Vac, Input Amps: 2.2/1.3/1.1/0.9 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 100
Also known as: 781087809150, 71A8091-500D, ADV71A8091500D

Specifications

Type: Pulse Start
Wattage: 100
Length: 4 in
Light Technology: HID
Angle: 40°
Type: Pulse Start
Length: 4 in
Angle: 40°
Wattage: 100
Light Technology: HID