PWATSL530005 EPDU

Item #: 0078134

Cat #: PWATSL530005

UPC: 743172067470

$ 2475.03 EA
Company wide:
0 in stock
PWATSL530005 - Eaton ATS rack PDU, 1U, (2) L5-30P input, 2.88 kW max, 110-125V, 24A, 9 ft cord, Single-phase, Outlets: (8) 5-20R

Overview

PWATSL530005 - Eaton ATS rack PDU, 1U, (2) L5-30P input, 2.88 kW max, 110-125V, 24A, 9 ft cord, Single-phase, Outlets: (8) 5-20R

Eaton’s rack mounted power distribution units, called ePDUs, provide power to IT equipment within a rack and include a variety of features designed to save time, save money and reduce risk. Eaton offers a tiered portfolio of ePDUs with capabilities ranging from basic power distribution to advanced power management and precision control. Use our rack PDU selector below to help choose the right solution for your specific IT needs.

Also known as: 743172067470, PWATSL530005, CUTPWATSL530005

Specifications

Amps: 24
NEMA Configuration: 5-20R, L5-30P
Size: 1 RMU
Amps: 24
Size: 1 RMU
NEMA Configuration: 5-20R, L5-30P