4-in-1 Electronics Screwdriver

Item #: 0078126

Cat #: 32581

UPC: 092644325816

$ 11.97 EA
Company wide:
287 in stock
Documents & Guides
4-in-1 Electronics Screwdriver, Overall Length: 6.5", Blade Length: 2.8", Type: Multi-bit, Rotating Cap For Optimum Control

Overview

4-in-1 Electronics Screwdriver, Overall Length: 6.5", Blade Length: 2.8", Type: Multi-bit, Rotating Cap For Optimum Control

Four different tips in one tool, includes #0 and #00 Phillips plus 1/8-Inch and 3/32-Inch Slotted tips

Rotating cap for optimum and precise control

Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards

Cushion-Grip handles for maximum comfort when working on small equipment

Heat treated precision ground tip for greater strength

Also known as: 092644325816, 32581, KLE32581, mini flush cutters, Tweeker

Specifications

Length: 6 1/2 in
Type: Miniature, Screwdriver
Color: Black
Material: Steel, Rubber
Standards: California Proposition 65
Length: 6 1/2 in
Color: Black
Standards: California Proposition 65
Type: Miniature, Screwdriver
Material: Steel, Rubber