Magnetic Ballast 1-Lamp 120V

Item #: 0078115

Cat #: LO-13-22

UPC: 781087003572

Company wide:
0 in stock
Documents & Guides
Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Open Series. For use with the following Linear Lamp Types: (1) F13T8, (1) F14T12, (1) F14T8/15, (1) F15T12, (1) F15T8, (1) F18T8, (1) F19T8/26, (1) F19T8/28, (1) F18T8/30 or (1) F20T12.

Overview

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Open Series. For use with the following Linear Lamp Types: (1) F13T8, (1) F14T12, (1) F14T8/15, (1) F15T12, (1) F15T8, (1) F18T8, (1) F19T8/26, (1) F19T8/28, (1) F18T8/30 or (1) F20T12.

Available for many fluorescent lamp types sold today, including Preheat, Rapid Start, 2-pin CFL, Slimline, High Output, Very High Output and Circline. Magnetic ballasts can be used in any application where these lamps are used.

Also known as: 781087003572, LO-13-22, ADVLO1322M, Circline

Specifications

Wattage: 18, 13, 14.500, 20, 15, 19, 14
Volts AC: 120
Type: Pre-Heat Start, Magnetic
Shape: T8 (Tubular), T12 (Tubular)
Wattage: 18, 13, 14.500, 20, 15, 19, 14
Type: Pre-Heat Start, Magnetic
Volts AC: 120
Shape: T8 (Tubular), T12 (Tubular)