Ary Volt

Item #: 0078069

Cat #: T181054

UPC: 047503088210

$ 208.00 EA
Company wide:
0 in stock
Documents & Guides
Acme T-1-81054 Buck & Boost

Overview

Acme T-1-81054 Buck & Boost
Also known as: 047503088210, T181054, ACMT181054

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Volt Amps: 50
Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 50
Phase: 1
Secondary Voltage: 16/32
Type: Buck - Boost, Transformer
Primary Voltage: 120/240