7695-S-4-3G QT-IIITermination

Item #: 0078043

Cat #: 7695-S-4-3G

UPC: 054007436850

$ 3813.52 EA
Company wide:
0 in stock
Documents & Guides
3MÖ Cold Shrink QT III 7600 S 3G Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Overview

3MÖ Cold Shrink QT III 7600 S 3G Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007436850, 7695-S-4-3G, MMM7695S43G

Specifications

Color: Black
Allowable Gauge Range: 250 - 1000
Color: Black
Allowable Gauge Range: 250 - 1000