Xitanium .2-.7A 56V 0-10V Dim

Item #: 0078040

Cat #: 913701213402

UPC: 781087085677

Company wide:
0 in stock
Documents & Guides
LED Electronic Driver, Xitanium .2-.7A 56V 0-10V Dim, 120-277V, 50/60Hz, RoHS: Yes, Dimming Range(%): 10% ~ 100%. ** NOTE: Delisted by Signify; No Longer Available **

Overview

LED Electronic Driver, Xitanium .2-.7A 56V 0-10V Dim, 120-277V, 50/60Hz, RoHS: Yes, Dimming Range(%): 10% ~ 100%. ** NOTE: Delisted by Signify; No Longer Available **

From programmable and connected drivers to feature-optimized drivers, Advance by Signify has the solutions to help take advantage of everything LED technology has to offer.

Also known as: 781087085677, 913701213402, ADV913701213402*

Specifications

Wattage: 35
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 35
Light Technology: LED
Color: White
Dimmable: Yes