BUSS 170M6215 FUSE 1100A 690V 3TN/1

Item #: 0078019

Cat #: 170M6215

UPC: 051712263399

$ 1385.32 EA
Company wide:
0 in stock
Documents & Guides
BUSS 170M6215 FUSE

Overview

BUSS 170M6215 FUSE
Also known as: 051712263399, 170M6215, BUS170M6215

Specifications

Amps: 1000
Interrupt Rating DC: 200
Amps: 1000
Interrupt Rating DC: 200