Fuse, 2000A Square Body, Flush End, Size 3, Visual Indicator, 690/700V

Item #: 0078017

Cat #: 170M6421

UPC: 051712264198

$ 1903.17 EA
Company wide:
0 in stock
Documents & Guides
2000 Amp Square Body Flush End Contact High Speed Fuse, Size 3, Type -B/- Visual Indicator, 690V/700V (IEC/UL)

Overview

2000 Amp Square Body Flush End Contact High Speed Fuse, Size 3, Type -B/- Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712264198, 170M6421, BUS170M6421

Specifications

Mounting: Flush
Amps: 2000
Type: Fuse, Square Body
Size: 3
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Flush
Type: Fuse, Square Body
Interrupt Rating DC: 200 kA
Amps: 2000
Size: 3
Volts AC Range: 690 - 700