Cold Shrink Cable Termination Kit, 500 MCM to 1500 MCM, 3 Conductor

Item #: 0077963

Cat #: 7625-T-110-3G

UPC: 054007436737

$ 2206.86 EA
Company wide:
0 in stock
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 700 MCM - 1000 MCM at 5kV, 700 MCM - 1000 MCM at 8kV, 500 MCM - 1000 MCM at 15kV, Cable Diameter Range: 1.050 - 1.800 Inch. For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 700 MCM - 1000 MCM at 5kV, 700 MCM - 1000 MCM at 8kV, 500 MCM - 1000 MCM at 15kV, Cable Diameter Range: 1.050 - 1.800 Inch. For use with Shielded Cables. Kit makes (3) Terminations.

3M Cold Shrink QT-III Silicone Rubber Three-Conductor Cable Termination Kit, 7600-

3G Series, are designed to accommodate medium voltage 3/C shielded power cables.

They are designed for cables with ground wires for either indoor or outdoor applications. Each termination kit is supplied with all the materials required for terminating one three conductor cable.

Also known as: 054007436737, 7625-T-110-3G, MMM7625T1103G

Specifications

Conductors: 3
Color: Black
Allowable Gauge Range: 500 - 1000, 700 - 1000
Diameter Range: 1.050 - 1.800 in
Conductors: 3
Allowable Gauge Range: 500 - 1000, 700 - 1000
Color: Black
Diameter Range: 1.050 - 1.800 in

Customer Reviews

No reviews for this product
(0)