120MM FILTER GRILL ASA61 GRAY

Item #: 0077924

Cat #: XPFA120GY

UPC: 623980759197

Company wide:
0 in stock
Documents & Guides
Fan Grill for 120 MM Fan / Gray

Overview

Fan Grill for 120 MM Fan / Gray
Also known as: 623980759197, XPFA120GY, HAMXPFA120GY

Specifications

Material: Plastic
Material: Plastic