Digital Switch, 1-Button, Infrared, White

Item #: 0077865

Cat #: LMSW-101-W-U

UPC: 754182927654

$ 166.51 EA
Company wide:
0 in stock
Documents & Guides
Digital Wall Switch, 1-Button, Multi-Location, Infrared Transceiver, Color: White. * LMSW-101-W-U * Made in the USA * LMSW-100 Series Digital Wall Switches are low voltage devices for energy-saving manual on/off control of one or more loads from one or more locations. They are part of a Digital Lighting Management (DLM) system and can control any load(s) connected to DLM room controllers.

Overview

Digital Wall Switch, 1-Button, Multi-Location, Infrared Transceiver, Color: White. * LMSW-101-W-U * Made in the USA * LMSW-100 Series Digital Wall Switches are low voltage devices for energy-saving manual on/off control of one or more loads from one or more locations. They are part of a Digital Lighting Management (DLM) system and can control any load(s) connected to DLM room controllers.

LMSW-100 Series Digital Wall Switches are low voltage devices for energy-saving manual on/ off control of one or more loads from one or more locations. They are part of a Digital Lighting Management (DLM) system and can control any load(s) connected to DLM room controllers.

Also known as: 754182927654, LMSW-101-W-U, WATLMSW101WU

Specifications

Type: Wall Switch, 1-Button, Digital
Color: White
Type: Wall Switch, 1-Button, Digital
Color: White