Mlbl-01L Led Block - Blue

Item #: 0077835

Cat #: MLBL-01L

UPC: 320500373207

$ 58.04 EA
Company wide:
8 in stock
Documents & Guides
Modular Led Block - 24V Ac / Dc, Integrated Led - Blue - Illuminated

Overview

Modular Led Block - 24V Ac / Dc, Integrated Led - Blue - Illuminated

Modular Led Block - 24V Ac / Dc, Integrated Led - Blue - Illuminated

Also known as: 320500373207, MLBL-01L, ABBMLBL01L

Specifications

Type: Accessories
Color: Blue
Family / Style: Modular
Type: Accessories
Family / Style: Modular
Color: Blue