20A TR Industrial Grade Duplex Receptacle, 5-20R, Green

Item #: 0077827

Cat #: 5362-2PN

UPC: 078477731246

$ 30.79 EA
Company wide:
22 in stock
Documents & Guides
Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Green

Overview

Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Green

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Also known as: 078477731246, 5362-2PN, LEV53622PN

Specifications

Color: Green
Amps: 20
NEMA Configuration: 5-20R
Color: Green
NEMA Configuration: 5-20R
Amps: 20