Bell End Socket, Above Ground 1", PVC

Item #: 0077792

Cat #: 10CSW29

UPC:

Company wide:
0 in stock
Documents & Guides
Bell End Socket, Above Ground 1 Inch, PVC

Overview

Bell End Socket, Above Ground 1 Inch, PVC

Utility projects are on the rise due to grid updates, renewable projects and growing power requirements from AI data centers. Champion Fiberglass® conduit addresses utility project challenges such as burn-through and complex buried installation head-on with solutions based on thousands of successful project outcomes.

Also known as: 10CSW29, CPN10CSW29

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC