14W PAR30 LED Lamp, 41K

Item #: 0077787

Cat #: LED14P30D41KFLB

UPC: 762148266167

Company wide:
0 in stock

Overview

TCP LED14P30D41KFLB BLACK
Also known as: 762148266167, LED14P30D41KFLB, TCPLED14P30D41KFLB

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 14
Base: Medium Screw (E26)
Lumens: 1150
Color Rendering Index (CRI): 82
Wattage: 14