Fixed Optic LED Emergency Light, White

Item #: 0077784

Cat #: CU2-LED

UPC: 080083745753

$ 73.70 EA
Company wide:
72 in stock
Fixed Optic LED Emergency Light, NiCad Battery, White Plastic Housing

Overview

Fixed Optic LED Emergency Light, NiCad Battery, White Plastic Housing

The Sure-Lites CU2-LED Emergency Light is designed to reduce egress system cost and maintenance as well as improve reliability. Key features include long life LED’s, proprietary optics, and a nickel cadmium battery. The patented easy hang feature reduces installation time and cost.

Also known as: 080083745753, CU2-LED, SURCU2LED

Specifications

Mounting: Surface
Material: Thermoplastic
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Surface
Color: White
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED