600v Class Three Phase Energy Efficient Distribution Transformer

Item #: 0077724

Cat #: NMK112KK

UPC: 803423055356

Company wide:
0 in stock
Documents & Guides
HMND NMK112KK GP TP1 3PH AL 1

Overview

HMND NMK112KK GP TP1 3PH AL 1
Also known as: 803423055356, NMK112KK, HMDNMK112KK

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 112.500kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y